Shop GEORGIA BOOT

Men's Waterproof Work Boot, 14 M, Steel Toe, 8 in H, Chocolate, G7313

  • Mfr # G7313
  • Zoro # G6383027

product price: 
$
180.00
/pr
Free Shipping & Returns

Key Features

Size
14
Color
Chocolate
Gender
Men's
Waterproof
Yes
Style Number
G7313
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G7313
Zoro #
G6383027
UPC #
885192018749
Country of Origin
Dominican Republic
Item
Waterproof Work Boot
Color
Chocolate
Gender
Men's
Waterproof
Yes
Style Number
G7313
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Predominant Footwear Color
Brown
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Round
Electrical Hazard Rated
Yes
Insulation Type
None
Ninety Degree Heel
Yes
Waterproof Type
Gore-Tex
Chemical Resisting Sole
Yes
Removable Insole
No
Metatarsal Guard
No
Wide Toe Cap
No
Conductive
No
Midsole Material
Rubber
Upper Material Description
Full Grain Leather
Non-Marking Sole
No
Footwear Closure Type
Lace Up
Footwear Construction Type
Welted
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Good
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Steel
Static Dissipative
No
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Footwear Sole Pattern
Mini Lug
Non Metallic Upper
No
Shank Material
Steel
Oil Resisting Sole
Yes
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
8 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
For Outdoor Traction
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Moisture Wicking
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insole System
Covered Cushion
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
All Leather
Metatarsal System
No
Closure Type
Lace Up
Resists
Oils, Slips
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Metatarsal Guard Style
None
Upper Color
Brown
Slip Resistant
No
Series
COMFORT CORE
Non-Marking Upper
No
Heat Resistant
Yes
Heel Style
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.49
All-Leather Upper
Yes
Heel Definition
Defined Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.66
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
Insole Technology
Covered Cushion
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.33
Liner Technology
Moisture Wicking
Construction
Welted
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Moisture Wicking
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Wire Color
Chocolate

Dimensions

Size
14
Width
M
Height
8 in
Footwear Width
Medium
Heel Height
1 in
Overall Height
8 in
Size (PRINT)
14

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Chocolate, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.