Shop GEORGIA BOOT

Men's Waterproof Work Boot, 14 W, Steel Toe, 8 in H, Chocolate, G7313

  • Mfr # G7313
  • Zoro # G6383045

product price: 
$
180.00
/pr
Free Shipping & Returns

Key Features

Size
14
Color
Chocolate
Gender
Men's
Waterproof
Yes
Style Number
G7313
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G7313
Zoro #
G6383045
UPC #
885192018886
Country of Origin
Dominican Republic
Item
Waterproof Work Boot
Color
Chocolate
Gender
Men's
Waterproof
Yes
Style Number
G7313
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Waterproof Type
Gore-Tex
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Covered Cushion
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Midsole Material
Rubber
Upper Boot Material
All Leather
Non Metallic Upper
No
Predominant Footwear Color
Brown
Conductive
No
Completely Non Metallic
No
Removable Insole
No
Chemical Resisting Sole
Yes
Liner Material
Moisture Wicking
Static Dissipative
No
Footwear Style
8 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Standards
ASTM F2413
Upper Material Description
Full Grain Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulation Type
None
Metatarsal System
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Footwear Construction Type
Welted
Shank Material
Steel
Footwear Shank Type
Steel
Ninety Degree Heel
Yes
Metal Chip Resisting Sole
Yes
Footwear Sole Pattern
Mini Lug
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
For Outdoor Traction
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Closure Type
Lace Up
Resists
Oils, Slips
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Metatarsal Guard Style
None
Heel Style
Defined Heel
Heat Resistant
Yes
Upper Color
Brown
Series
COMFORT CORE
Non-Marking Upper
No
Slip Resistant
No
Slip-Resistance Value - Mark II - Dry
0.66
Construction
Welted
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.33
Liner Technology
Moisture Wicking
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.49
Toe Cap Material
Steel
All-Leather Upper
Yes
Heel Definition
Defined Heel
Insole Technology
Covered Cushion
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Moisture Wicking
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Wire Color
Chocolate

Dimensions

Size
14
Width
W
Height
8 in
Footwear Width
Wide
Heel Height
1 in
Overall Height
8 in
Size (PRINT)
14

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Chocolate, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.