Shop GEORGIA BOOT

Men's Wellington Boot, 14, Composite Toe, 11 in H, Light Brown, GB00243

  • Mfr # GB00243
  • Zoro # G7132078

product price: 
$
190.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Light Brown
Width
M
Style Number
GB00243
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GB00243
Zoro #
G7132078
UPC #
718562856903
Country of Origin
China
Item
Wellington Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Light Brown
Style Number
GB00243
Upper Boot Material
All Leather
Waterproof
Yes
Footwear Style
Wellington Boot
Wide Toe Cap
No
Waterproof Type
Georgia Boot Waterproof
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal System
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
Footwear Sole Pattern
Multi Pattern
Manufacturers Suggested Sole Slip Rating
Better
Non Metallic Upper
No
Electrical Hazard Rated
Yes
Footwear Construction Type
Cemented
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.75
Insulation Type
None
Footwear Closure Type
Pull On
Conductive
No
Standards
ASTM F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily
0.35
Ninety Degree Heel
Yes
Completely Non Metallic
No
Predominant Footwear Color
Brown
For Outdoor Traction
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.81
Upper Material Description
Leather
Puncture Resistant Insole
No
Liner Material
Mesh
Last Number or Name
Muddog
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
AMP Polyurethane, Memory Foam
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Max. Heat Rating
600 Degrees F
Shank Material
Fiberglass
Toe Shape
Round
Midsole Material
EVA
Footwear Shank Type
Fiberglass
Outsole Material
Rubber
Non-Marking Sole
Yes
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metal Chip Resisting Sole
No
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Insole Material
Memory Foam, Polyurethane
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.36
Slip-Resistance Value - Mark II - Dry
0.81
Insole Technology
AMP(TM)
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.75
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.35
Maximum Heat Rating
600 Degrees F
Closure
Pull On
All-Leather Upper
Yes
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam, Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Fiberglass
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
600 Degrees F
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
Heel Definition
Defined Heel
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Wire Color
Light Brown

Dimensions

Size
14
Width
M
Footwear Width
M
Height
11 in
Heel Height
1 in
Overall Height
11 in
Size (PRINT)
14

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Light Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.