Shop GEORGIA BOOT

Men's Wellington Boot, 14, Composite Toe, 11 in H, Light Brown, GB00243

  • Mfr # GB00243
  • Zoro # G7132881

product price: 
$
190.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Light Brown
Width
W
Style Number
GB00243
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GB00243
Zoro #
G7132881
UPC #
718562857016
Country of Origin
China
Item
Wellington Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Light Brown
Style Number
GB00243
Upper Boot Material
All Leather
Waterproof
Yes
Insole System
AMP Polyurethane, Memory Foam
Metal Chip Resisting Sole
No
Conductive
No
Toe Shape
Round
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.75
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Non-Marking Sole
Yes
Last Number or Name
Muddog
Insulated
No
Midsole Material
EVA
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Footwear Closure Type
Pull On
Waterproof Type
Georgia Boot Waterproof
Footwear Sole Pattern
Multi Pattern
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
Mark II Slip Test Results- Dairy Tile Dry
0.81
Metatarsal System
No
Footwear Construction Type
Cemented
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Fiberglass
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Puncture Resistant Insole
No
Footwear Style
Wellington Boot
Non Metallic Upper
No
Insulation Type
None
Electrical Hazard Rated
Yes
Liner Material
Mesh
Oil Resisting Sole
Yes
Removable Insole
Yes
Standards
ASTM F2413-11 I/75 C/75 EH
For Outdoor Traction
Yes
Outsole Material
Rubber
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Brown
Max. Heat Rating
600 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
0.35
Footwear Shank Type
Fiberglass
Upper Material Description
Leather
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Insole Material
Memory Foam, Polyurethane
Toe Cap Material
Composite
Style Family
Wellington Boot
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.75
Closure
Pull On
Maximum Heat Rating
600 Degrees F
Insole Technology
AMP(TM)
Slip-Resistance Value - Mark II - Dry
0.81
Slip-Resistance Value - Mark II - Oily/Wet
0.36
Slip-Resistance Value - Mark II - Oily
0.35
All-Leather Upper
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Shank Material (PRINT)
Fiberglass
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
600 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam, Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Heel Definition
Defined Heel
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Light Brown

Dimensions

Size
14
Width
W
Footwear Width
W
Height
11 in
Heel Height
1 in
Overall Height
11 in
Size (PRINT)
14

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Light Brown, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number GB00243

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.