Shop GEORGIA BOOT
See all product information
Create Account
Men's Waterproof Wellington Boot, 7 1/2 M, Steel Toe, 11 in H, Brown, G4673
- Mfr # G4673
- Zoro # G8932777
product price:Â
$
171.99
/pr
Free Shipping & Returns
Key Features
Width
M
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
G4673
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 7 1/2
- Width
- M
- Height
- 11 in
- Footwear Width
- Medium
- Heel Height
- 1 in
- Size (PRINT)
- 7 1/2
- Overall Height
- 11 in
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.