Shop GEORGIA BOOT
See all product information
Create Account
Eagle Trail, Women's 5 in Alloy Toe Hiker Work Boot, Brown, 7, W, GB00556
- Mfr # GB00556 W 070
- Zoro # G308465706
product price:Â
$
164.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Alloy
Gender
Women's
Color
Brown
Width
W
Style Number
GB00556
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00556 W 070
- Zoro #
- G308465706
- UPC #
- 193715391720
- Country of Origin
- China
- Item
- Hiker Work Boot
- Toe Type
- Alloy
- Gender
- Women's
- Color
- Brown
- Style Number
- GB00556
- Series
- Eagle Trail
- Waterproof
- Yes
- Features
- Full-grain SPR salt-resistant leather, Georgia waterproof system, High performance mesh lining
- Resists
- Slips
- Insulated
- No
- Upper Material
- Leather
Dimensions
- Width
- W
- Size
- 7
- Footwear Width
- W
- Height
- 5 in
Description
The Georgia Boot Eagle Trail womens protective toe hiker work boot is great for light industrial work environments. This 5-inch lace-up boot has a full-grain, salt-resisting leather upper with combination hardware and a padded tongue and collar. This womens safety boot has an Ergo-Fit alloy toe cap that meets ASTM F2413 impact and compression standards for safety toe work boots and also is electrical hazard resisting.The interior is equipped with a waterproof membrane and lined in a high-performance mesh material. The removable polyurethane foam insole provides responsive cushioning and shock absorption with each step.Beneath the insole is an embedded fiberglass shank for arch support and a dual-density EVA and Carbo-Tec rubber outsole with defined heel. Work in comfort with this Georgia womens hiker work boot!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.