Shop GEORGIA BOOT

Men's Waterproof Work Boot, 8 1/2 M, Steel Toe, 8 in H, Chocolate, G7313

  • Mfr # G7313
  • Zoro # G5396781

product price: 
$
180.00
/pr
Free Shipping & Returns

Key Features

Size
8 1/2
Color
Chocolate
Gender
Men's
Waterproof
Yes
Style Number
G7313
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G7313
Zoro #
G5396781
UPC #
885192018657
Country of Origin
Dominican Republic
Item
Waterproof Work Boot
Color
Chocolate
Gender
Men's
Waterproof
Yes
Style Number
G7313
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal System
No
Standards
ASTM F2413
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Upper Boot Material
All Leather
Removable Insole
No
Ninety Degree Heel
Yes
Wide Toe Cap
No
Puncture Resistant Insole
No
Non Metallic Upper
No
For Outdoor Traction
Yes
Footwear Style
8 in Work Boot
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Insulation Type
None
Footwear Shank Type
Steel
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Waterproof Type
Gore-Tex
Insole System
Covered Cushion
Footwear Sole Pattern
Mini Lug
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Steel
Max. Heat Rating
Not Rated
Static Dissipative
No
Midsole Material
Rubber
Toe Shape
Round
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Construction Type
Welted
Liner Material
Moisture Wicking
Resists
Oils, Slips
Closure Type
Lace Up
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Series
COMFORT CORE
Upper Color
Brown
Heat Resistant
Yes
Metatarsal Guard Style
None
Slip Resistant
No
Heel Style
Defined Heel
Non-Marking Upper
No
Slip-Resistance Value - Mark II - Wet
0.49
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.33
Heel Definition
Defined Heel
All-Leather Upper
Yes
Liner Technology
Moisture Wicking
Toe Cap Material
Steel
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Slip-Resistance Value - Mark II - Dry
0.66
Closure
Lace Up
Construction
Welted
Insole Technology
Covered Cushion
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Steel
Liner Material (PRINT)
Moisture Wicking
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Wire Color
Chocolate

Dimensions

Size
8 1/2
Width
M
Height
8 in
Heel Height
1 in
Footwear Width
Medium
Overall Height
8 in
Size (PRINT)
8 1/2

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Chocolate, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.