Shop GEORGIA BOOT

Men's Waterproof Work Boot, 8 1/2 W, Steel Toe, 8 in H, Chocolate, G7313

  • Mfr # G7313
  • Zoro # G5396851

product price: 
$
180.00
/pr
Free Shipping & Returns

Key Features

Size
8 1/2
Color
Chocolate
Gender
Men's
Waterproof
Yes
Style Number
G7313
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G7313
Zoro #
G5396851
UPC #
885192018794
Country of Origin
Dominican Republic
Item
Waterproof Work Boot
Color
Chocolate
Gender
Men's
Waterproof
Yes
Style Number
G7313
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Welted
Metatarsal System
No
Insole System
Covered Cushion
Non Metallic Upper
No
Upper Boot Material
All Leather
Metatarsal Guard
No
Oil Resisting Sole
Yes
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Non-Marking Sole
No
Standards
ASTM F2413
Insulated
No
Wide Toe Cap
No
Ninety Degree Heel
Yes
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
None
Footwear Sole Pattern
Mini Lug
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Waterproof Type
Gore-Tex
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Steel
Manufacturers Suggested Sole Slip Rating
Good
Footwear Style
8 in Work Boot
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Static Dissipative
No
Chain Saw Cut Resistant
No
For Outdoor Traction
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
No
Max. Heat Rating
Not Rated
Shank Material
Steel
Conductive
No
Chemical Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Midsole Material
Rubber
Liner Material
Moisture Wicking
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Resists
Oils, Slips
Closure Type
Lace Up
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Heel Style
Defined Heel
Slip Resistant
No
Heat Resistant
Yes
Series
COMFORT CORE
Non-Marking Upper
No
Metatarsal Guard Style
None
Upper Color
Brown
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Heel Definition
Defined Heel
Insole Technology
Covered Cushion
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Liner Technology
Moisture Wicking
Toe Cap Material
Steel
Style Family
8-Inch Work Boot
Closure
Lace Up
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.66
Slip-Resistance Value - Mark II - Wet
0.49
Slip-Resistance Value - Mark II - Oily
0.33
Midsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Moisture Wicking
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Wire Color
Chocolate

Dimensions

Size
8 1/2
Width
W
Height
8 in
Heel Height
1 in
Footwear Width
Wide
Size (PRINT)
8 1/2
Overall Height
8 in

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Chocolate, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.