Shop GEORGIA BOOT

Men's Waterproof Wellington Boot, 8 1/2 M, Steel Toe, 11 in H, Brown, G4673

  • Mfr # G4673
  • Zoro # G8932795

product price: 
$
171.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
G4673
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G4673
Zoro #
G8932795
UPC #
043538584581
Country of Origin
Dominican Republic
Item
Waterproof Wellington Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
G4673
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Oil Resisting Sole
Yes
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Footwear Closure Type
Pull On
Metatarsal System
No
Removable Insole
Yes
Footwear Shank Type
Steel
Electrical Hazard Rated
No
Footwear Construction Type
Injected
Insole System
Airflow Orthotic Insert
Upper Material Description
Leather
Max. Heat Rating
401 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Chemical Resisting Sole
No
Footwear Sole Pattern
Lug
Toe Shape
Round
Metatarsal Guard
No
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
Gore-Tex
Footwear Style
Wellington Boot
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Non Metallic Upper
No
Conductive
No
Static Dissipative
Yes
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Fair
Standards
ASTM F2413
Resists
Oils, Slips
Safety Criteria
Fair Slip-Resistance, Flat Heel, Heat-Resistant, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Waterproof
Series
SUSPENSION HEEL
Heat Resistant
Yes
Slip Resistant
No
Heel Style
Flat Heel
Upper Color
Brown
Non-Marking Upper
No
Metatarsal Guard Style
None
Construction
Cemented
Style Family
Wellington Boot
Insole Technology
Airflow Orthotic
Toe Cap Material
Steel
Heel Definition
Defined Heel
Maximum Heat Rating
401 Degrees F
All-Leather Upper
Yes
Closure
Pull On
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
401 Degrees F
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Nylon Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Wire Color
Brown

Dimensions

Size
8 1/2
Width
M
Height
11 in
Heel Height
1 in
Footwear Width
Wide
Overall Height
11 in
Size (PRINT)
8 1/2

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.