Shop GEORGIA BOOT
See all product information
Create Account
Men's Work Boot, 8 M, Steel Toe, 8 in H, Briar Brown, G8315
- Mfr # G8315
- Zoro # G3875304
product price:Â
$
200.00
/pr
Free Shipping & Returns
Key Features
Color
Briar Brown
Gender
Men's
Waterproof
No
Style Number
G8315
Upper Material
Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 8
- Width
- M
- Height
- 8 in
- Footwear Width
- M
- Heel Height
- 1 in or Greater
- Footwear Size
- 8
Description
Work Boot, Toe Type Steel, Metatarsal Guard Internal, Insulated No, Men's, Size 8, Footwear Width M, Waterproof No, Lace Up, Height 8 in, Briar Brown, Liner Material Moisture Wicking Nylon Mesh, Shank Material Rubber, Midsole Material Rubber, Outsole Material Rubber, Footwear Sole Pattern Lug, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.