Shop GEORGIA BOOT

Men's Wellington Boot, 8, Composite Toe, 11 in H, Light Brown, GB00243

  • Mfr # GB00243
  • Zoro # G7137809

product price: 
$
190.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Light Brown
Width
M
Style Number
GB00243
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GB00243
Zoro #
G7137809
UPC #
718562856804
Country of Origin
China
Item
Wellington Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Light Brown
Style Number
GB00243
Upper Boot Material
All Leather
Waterproof
Yes
Footwear Shank Type
Fiberglass
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
Yes
Waterproof Type
Georgia Boot Waterproof
Insole System
AMP Polyurethane, Memory Foam
Non-Marking Sole
Yes
Non Metallic Upper
No
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.35
Mark II Slip Test Results- Dairy Tile Dry
0.81
Manufacturers Suggested Sole Slip Rating
Better
Predominant Footwear Color
Brown
Insulation Type
None
For Outdoor Traction
Yes
Footwear Style
Wellington Boot
Conductive
No
Footwear Sole Pattern
Multi Pattern
Toe Shape
Round
Upper Material Description
Leather
Outsole Material
Rubber
Liner Material
Mesh
Max. Heat Rating
600 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
CSA Footwear Standard
Not Specified
Standards
ASTM F2413-11 I/75 C/75 EH
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
Completely Non Metallic
No
Last Number or Name
Muddog
Chemical Resisting Sole
Yes
Static Dissipative
No
Footwear Closure Type
Pull On
Shank Material
Fiberglass
Mark II Slip Test Results- Dairy Tile Wet
0.75
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Puncture Resistant Insole
No
Wide Toe Cap
No
Insulated
No
Midsole Material
EVA
Metatarsal Guard
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Insole Material
Memory Foam, Polyurethane
Maximum Heat Rating
600 Degrees F
Slip-Resistance Value - Mark II - Dry
0.81
Construction
Cemented
Style Family
Wellington Boot
Insole Technology
AMP(TM)
Slip-Resistance Value - Mark II - Wet
0.75
Slip-Resistance Value - Mark II - Oily/Wet
0.36
Closure
Pull On
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.35
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
600 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Fiberglass
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Foam, Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Includes Shank
Yes
Heel Definition
Defined Heel
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Wire Color
Light Brown

Dimensions

Size
8
Width
M
Footwear Width
M
Height
11 in
Heel Height
1 in
Size (PRINT)
8
Overall Height
11 in

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Light Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.