Men's Wellington Boot, 8 M, Steel Toe, 9 in H, Soggy Brown, G4374

  • Mfr # G4374
  • Zoro # G8932716
product price: 
$
185.00
/pr
Free Shipping & Returns

Key Features

Size
8
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G4374
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G4374
Zoro #
G8932716
UPC #
043538404100
Country of Origin
Dominican Republic
Item
Wellington Boot
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G4374
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Liner Material
Fabric
Oil Resisting Sole
Yes
Footwear Shank Type
Steel
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Shank Material
Steel
Footwear Style
Wellington Boot
Wide Toe Cap
No
Upper Material Description
Full Grain Leather
Non Metallic Upper
No
Max. Heat Rating
401 Degrees F
Removable Insole
No
Static Dissipative
No
Metatarsal Guard
No
Upper Boot Material
All Leather
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Pull On
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Gore-Tex
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Shape
Round
Puncture Resistant Insole
No
Metatarsal System
No
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Footwear Construction Type
Welted
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
EVA
Insulation Type
None
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Brown
Completely Non Metallic
No
Insole System
Covered Cushion
Manufacturers Suggested Sole Slip Rating
Fair
Standards
ASTM F2413
Resists
Oils
Safety Criteria
Chemical-Resistant Sole, Electrical Hazard (EH), Fair Slip-Resistance, Flat Heel, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Series
GIANT
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
No
Heel Style
Flat Heel
Upper Color
Brown
Slip Resistant
No
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.31
Insole Technology
Covered Cushion
Slip-Resistance Value - Mark II - Dry
0.55
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Wet
0.51
All-Leather Upper
Yes
Maximum Heat Rating
401 Degrees F
Construction
Welted
Closure
Pull On
Heel Definition
Defined Heel
Style Family
Wellington Boot
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Textile
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
401 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Wire Color
Soggy Brown

Dimensions

Size
8
Width
M
Height
9 in
Footwear Width
Medium
Heel Height
1 in
Overall Height
9 in
Size (PRINT)
8

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Soggy Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number G4374

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.