This item is Discontinued.

This item is Discontinued.
Steel Toe Boots, 8 M, Steel Toe, 10 in H, Brown (Discontinued)
Mfr #
GB00517 M 080
Zoro #
G408465675
UPC # 193715335700
Country of Origin China
Category Steel Toe Boots
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00517 M 080
- Zoro #
- G408465675
- UPC #
- 193715335700
- Country of Origin
- China
- Item
- Steel Toe Boots
- Color
- Brown
- Waterproof
- Yes
- Upper Material
- Leather
- Toe Type
- Steel
- Features
- Full grain SPR leather upper, Georgia waterproof system, AMP LT insole with memory foam
- Resists
- Slips
- Insulated
- No
Dimensions
- Size
- 8
- Width
- M
- Height
- 10 in
- Footwear Width
- M
Description
The Georgia Boot AMP LT Wedge delivers on style in a waterproof steel toe pull-on.The 10-inch upper on this waterproof safety toe wedge boot is crafted from our premium pasture-proof triple tanned SPR leather with leather grip panels for an easy on and an Ergo-Fit steel toe cap to allow your toes more wiggle room.The interior on this steel toe pull on boot is equipped with multiple comfort features to keep your feet comfortable for those long shifts. The breathable Georgia Waterproof System is guaranteed to keep your feet dry while working in wet conditions and is lined in a soft moisture-wicking material. A 3-D padded counter pocket provides additional support in the heel area while the removable memory foam insole will provide customized all-day comfort. The foundation of this waterproof steel toe boot contains a cushioning EVA midsole and fiberglass shank for additional support and stability. The oil-resistant outsole is engineered from our proprietary heat-resistant Carbo-Tec rubber. The special rubber blend has great heat, chemical, abrasion, and slip-resisting properties. This protective toe pull-on wedge work boot meets ASTM F2413 standards for electrical hazard and protective toe classifications for safety toe work boots.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.