Shop GEORGIA BOOT

Men's Waterproof Chelsea Work Boot, 8.5 M, Steel Toe, 5 in H, Soggy Brown, GR530

  • Mfr # GR530

  • Zoro # G6296346


product price: 
$
145.00
/pr
Free Shipping & Returns

Key Features

Color
Soggy Brown
Gender
Men's
Waterproof
Yes
Style Number
GR530
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GR530
Zoro #
G6296346
UPC #
883802051896
Country of Origin
Dominican Republic
Item
Waterproof Chelsea Work Boot
Color
Soggy Brown
Gender
Men's
Waterproof
Yes
Style Number
GR530
Upper Material
Leather
Toe Type
Steel
Puncture Resistant Insole
No
Liner Material
Fabric
Footwear Construction Type
Welted
Max. Heat Rating
Not Rated
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Dry
0.55
Footwear Sole Pattern
T15 Rubber
Footwear Style
Chelsea Boot
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Steel
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
For Outdoor Traction
Yes
Insole System
Removable
Metatarsal Guard
No
Insulation Type
None
Ninety Degree Heel
Yes
Upper Boot Material
All Leather
Non-Marking Sole
Yes
Metatarsal System
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.51
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Removable Insole
Yes
Footwear Closure Type
Slip On
Standards
ASTM F2413
Chain Saw Cut Resistant
No
Waterproof Type
Georgia Boot Waterproof
Completely Non Metallic
No
Chemical Resisting Sole
Yes
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Fair
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Conductive
No
ASTM Footwear Class
F2413-11
Mark II Slip Test Results- Dairy Tile Oily
0.31
Insulated
No
Metal Chip Resisting Sole
Yes
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Heel Style
Defined Heel
Non-Marking Upper
No
Slip Resistant
No
Heat Resistant
No
Series
GIANT
Metatarsal Guard Style
None
Upper Color
Brown
Slip-Resistance Value - Mark II - Wet
0.51
Insole Technology
Removable
Heel Definition
Defined Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Maximum Heat Rating
Not Rated
Closure
Slip On
Slip-Resistance Value - Mark II - Oily
0.31
Construction
Welted
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.55
Style Family
Chelsea Boot
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Textile
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Soggy Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number GR530

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.