Shop GEORGIA BOOT
See all product information
Create Account
Men's Wellington Boot, 8.5, Composite Toe, 11 in H, Light Brown, GB00243
- Mfr # GB00243
- Zoro # G7122978
product price:Â
$
190.00
/pr
Free Shipping & Returns
Key Features
Toe Type
Safety-Toe
Gender
Men's
Color
Light Brown
Width
M
Style Number
GB00243
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 8.5
- Width
- M
- Footwear Width
- M
- Height
- 11 in
- Heel Height
- 1 in
- Overall Height
- 11 in
- Size (PRINT)
- 8 1/2
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Light Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.