Shop GEORGIA BOOT
See all product information
Create Account
Men's Waterproof Work Boot, 9 1/2 W, Steel Toe, 8 in H, Chocolate, G7313
Mfr # G7313
Zoro # G5390637
product price:Â
$
180.00
/pr
Free Shipping & Returns
Key Features
Size
9 1/2
Width
W
Color
Chocolate
Gender
Men's
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G7313
- Zoro #
- G5390637
- UPC #
- 885192018671
- Country of Origin
- Dominican Republic
Dimensions
- Size
- 9 1/2
- Width
- W
- Height
- 8 in
- Footwear Width
- Medium
- Heel Height
- 1 in
- Size (PRINT)
- 9 1/2
- Overall Height
- 8 in
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Chocolate, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov