Shop GEORGIA BOOT

Men's Waterproof Work Boot, 9 M, Steel Toe, 8 in H, Chocolate, G7313

  • Mfr # G7313
  • Zoro # G5396797

product price: 
$
180.00
/pr
Free Shipping & Returns

Key Features

Size
9
Color
Chocolate
Gender
Men's
Waterproof
Yes
Style Number
G7313
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G7313
Zoro #
G5396797
UPC #
885192018664
Country of Origin
Dominican Republic
Item
Waterproof Work Boot
Color
Chocolate
Gender
Men's
Waterproof
Yes
Style Number
G7313
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insole System
Covered Cushion
Conductive
No
Footwear Closure Type
Lace Up
Chemical Resisting Sole
Yes
Static Dissipative
No
Chain Saw Cut Resistant
No
Footwear Shank Type
Steel
Upper Boot Material
All Leather
Insulated
No
Insulation Type
None
Non Metallic Upper
No
Standards
ASTM F2413
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
8 in Work Boot
Metatarsal Guard
No
Footwear Sole Pattern
Mini Lug
Ninety Degree Heel
Yes
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Shank Material
Steel
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain Leather
For Outdoor Traction
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Liner Material
Moisture Wicking
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Brown
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Welted
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Gore-Tex
Toe Shape
Round
Removable Insole
No
Closure Type
Lace Up
Resists
Oils, Slips
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Heel Style
Defined Heel
Series
COMFORT CORE
Non-Marking Upper
No
Metatarsal Guard Style
None
Upper Color
Brown
Slip Resistant
No
Heat Resistant
Yes
Style Family
8-Inch Work Boot
Construction
Welted
Maximum Heat Rating
Not Rated
Liner Technology
Moisture Wicking
Insole Technology
Covered Cushion
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.49
Slip-Resistance Value - Mark II - Dry
0.66
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.33
Closure
Lace Up
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Moisture Wicking
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Wire Color
Chocolate

Dimensions

Size
9
Width
M
Height
8 in
Heel Height
1 in
Footwear Width
Medium
Size (PRINT)
9
Overall Height
8 in

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Chocolate, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number G7313

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.