Shop GEORGIA BOOT

Men's Waterproof Work Boot, 9 W, Steel Toe, 8 in H, Chocolate, G7313

  • Mfr # G7313
  • Zoro # G5396867

product price: 
$
180.00
/pr
Free Shipping & Returns

Key Features

Size
9
Color
Chocolate
Gender
Men's
Waterproof
Yes
Style Number
G7313
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G7313
Zoro #
G5396867
UPC #
885192018800
Country of Origin
Dominican Republic
Item
Waterproof Work Boot
Color
Chocolate
Gender
Men's
Waterproof
Yes
Style Number
G7313
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Static Dissipative
No
Midsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Good
Insulation Type
None
For Outdoor Traction
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
Not Rated
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal System
No
Removable Insole
No
Footwear Style
8 in Work Boot
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Mini Lug
Chemical Resisting Sole
Yes
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain Leather
Wide Toe Cap
No
Standards
ASTM F2413
Upper Boot Material
All Leather
Insulated
No
Waterproof Type
Gore-Tex
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Footwear Construction Type
Welted
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
Yes
Toe Shape
Round
Insole System
Covered Cushion
Non Metallic Upper
No
Shank Material
Steel
Non-Marking Sole
No
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Liner Material
Moisture Wicking
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Resists
Oils, Slips
Closure Type
Lace Up
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
No
Heat Resistant
Yes
Upper Color
Brown
Heel Style
Defined Heel
Non-Marking Upper
No
Metatarsal Guard Style
None
Series
COMFORT CORE
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.66
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.49
Insole Technology
Covered Cushion
Toe Cap Material
Steel
Heel Definition
Defined Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.33
Liner Technology
Moisture Wicking
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Style Family
8-Inch Work Boot
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Moisture Wicking
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Wire Color
Chocolate

Dimensions

Size
9
Width
W
Height
8 in
Heel Height
1 in
Footwear Width
Wide
Size (PRINT)
9
Overall Height
8 in

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Chocolate, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number G7313

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.