Shop GEORGIA BOOT

Men's Waterproof Chelsea Work Boot, 9 W, Steel Toe, 5 in H, Soggy Brown, GR530

  • Mfr # GR530

  • Zoro # G6296267


product price: 
$
145.00
/pr
Free Shipping & Returns

Key Features

Color
Soggy Brown
Gender
Men's
Waterproof
Yes
Style Number
GR530
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GR530
Zoro #
G6296267
UPC #
883802052039
Country of Origin
Dominican Republic
Item
Waterproof Chelsea Work Boot
Color
Soggy Brown
Gender
Men's
Waterproof
Yes
Style Number
GR530
Upper Material
Leather
Toe Type
Steel
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Insulation Type
None
Upper Material Description
Full Grain Leather
Conductive
No
Footwear Sole Pattern
T15 Rubber
Footwear Style
Chelsea Boot
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Footwear Closure Type
Slip On
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Wet
0.51
Manufacturers Suggested Sole Slip Rating
Fair
Non Metallic Upper
No
Puncture Resistant Insole
No
Liner Material
Fabric
Wide Toe Cap
No
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.31
Insole System
Removable
Footwear Construction Type
Welted
Waterproof Type
Georgia Boot Waterproof
Footwear Shank Type
Steel
Electrical Hazard Rated
Yes
Ninety Degree Heel
Yes
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.55
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Metatarsal Guard
No
For Outdoor Traction
Yes
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Static Dissipative
No
Toe Shape
Round
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Metatarsal System
No
ASTM Footwear Class
F2413-11
Predominant Footwear Color
Brown
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Series
GIANT
Metatarsal Guard Style
None
Slip Resistant
No
Non-Marking Upper
No
Heel Style
Defined Heel
Heat Resistant
No
Upper Color
Brown
Construction
Welted
All-Leather Upper
Yes
Style Family
Chelsea Boot
Slip-Resistance Value - Mark II - Wet
0.51
Slip-Resistance Value - Mark II - Dry
0.55
Slip-Resistance Value - Mark II - Oily
0.31
Toe Cap Material
Steel
Closure
Slip On
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Heel Definition
Defined Heel
Maximum Heat Rating
Not Rated
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Textile
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Ninety-Degree Heel
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Soggy Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number GR530

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.