Shop GEORGIA BOOT
See all product information
Create Account
Men's Waterproof Work Boot, 9 W, Steel Toe, 8 in H, Brown, G107G
- Mfr # G107
- Zoro # G8930591
product price:Â
$
140.00
/pr
Free Shipping & Returns
Key Features
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
G107G
Upper Material
Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G107
- Zoro #
- G8930591
- UPC #
- 883802506396
- Country of Origin
- Dominican Republic
Dimensions
- Size
- 9
- Width
- W
- Height
- 8 in
- Footwear Width
- W
- Overall Height
- 8 in
- Size (PRINT)
- 9
Description
Knee Boots, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Color Brown, Gender Men's, Size 9, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 8 in, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.