Men's Wellington Boot, 9 M, Steel Toe, 9 in H, Soggy Brown, G4374

  • Mfr # G4374
  • Zoro # G8932752
product price: 
$
185.00
/pr
Free Shipping & Returns

Key Features

Size
9
Width
M
Color
Soggy Brown
Gender
Men's
Waterproof
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G4374
Zoro #
G8932752
UPC #
043538404124
Country of Origin
Dominican Republic
Item
Wellington Boot
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G4374
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Completely Non Metallic
No
Puncture Resistant Insole
No
Footwear Closure Type
Pull On
Liner Material
Fabric
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal System
No
Footwear Style
Wellington Boot
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Footwear Shank Type
Steel
Toe Shape
Round
Insulation Type
None
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
Gore-Tex
Upper Material Description
Full Grain Leather
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Midsole Material
EVA
Max. Heat Rating
401 Degrees F
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non Metallic Upper
No
Chemical Resisting Sole
Yes
Insole System
Covered Cushion
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Welted
Footwear Sole Pattern
Lug
Upper Boot Material
All Leather
Metatarsal Guard
No
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Fair
Standards
ASTM F2413
Resists
Oils
Safety Criteria
Chemical-Resistant Sole, Electrical Hazard (EH), Fair Slip-Resistance, Flat Heel, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Series
GIANT
Non-Marking Upper
No
Slip Resistant
No
Heat Resistant
No
Heel Style
Flat Heel
Upper Color
Brown
Style Family
Wellington Boot
All-Leather Upper
Yes
Maximum Heat Rating
401 Degrees F
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.55
Slip-Resistance Value - Mark II - Wet
0.51
Closure
Pull On
Insole Technology
Covered Cushion
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.31
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
401 Degrees F
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Textile
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Fair
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Includes Shank
Yes
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Wire Color
Soggy Brown

Dimensions

Size
9
Width
M
Height
9 in
Heel Height
1 in
Footwear Width
Medium
Size (PRINT)
9
Overall Height
9 in

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Soggy Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number G4374

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.