This item is Discontinued.

This item is Discontinued.
Steel Toe Boots, 9 W, Steel Toe, 11 in H, Brown (Discontinued)
Mfr #
GB00528 W 090
Zoro #
G308466444
UPC # 193715333713
Country of Origin China
Category Steel Toe Boots
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00528 W 090
- Zoro #
- G308466444
- UPC #
- 193715333713
- Country of Origin
- China
- Item
- Steel Toe Boots
- Color
- Brown
- Waterproof
- Yes
- Upper Material
- Leather
- Toe Type
- Steel
- Features
- Reinforced pull holes and leather straps for easy pull on, Stockman heel 1 1/4â€, Full grain SPR leather upper
- Insulated
- No
- Resists
- Slips
Dimensions
- Size
- 9
- Width
- W
- Height
- 11 in
- Footwear Width
- W
Description
The Carbo-Tec ELITE steel toe western work boot by Georgia Boot offers great comfort, performance and durability. This 11-inch pull-on has an upper crafted from triple-tanned genuine leather and features a back zipper, leather pull straps, and pull holes for an easy on of the boot. The interior features a waterproof membrane, a soft, moisture-wicking lining, and a removable insole. Also inside is an ergo-fit steel toe cap that presents in a traditional western silhouette. The upper is affixed to the base of this stirrup-friendly boot with Goodyear welt construction, features includes an extra-wide shank and heat-resisting rubber outsole with ABS heel base and rubber heel. If you prefer a safety toe work boot with the traditional western look, but with a convenient back zipper, buy the Carbo-Tec ELITE steel toe western boot today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.