Shop GEORGIA BOOT

Men's Waterproof Chelsea Work Boot, 9.5 M, Steel Toe, 5 in H, Soggy Brown, GR530

  • Mfr # GR530

  • Zoro # G6296328


product price: 
$
145.00
/pr
Free Shipping & Returns

Key Features

Color
Soggy Brown
Gender
Men's
Waterproof
Yes
Style Number
GR530
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GR530
Zoro #
G6296328
UPC #
883802051919
Country of Origin
Dominican Republic
Item
Waterproof Chelsea Work Boot
Color
Soggy Brown
Gender
Men's
Waterproof
Yes
Style Number
GR530
Upper Material
Leather
Toe Type
Steel
For Outdoor Traction
Yes
Completely Non Metallic
No
Waterproof Type
Georgia Boot Waterproof
Insole System
Removable
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Full Grain Leather
Puncture Resistant Insole
No
Metatarsal Guard
No
Liner Material
Fabric
Footwear Closure Type
Slip On
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Insulated
No
Footwear Construction Type
Welted
Upper Boot Material
All Leather
Non Metallic Upper
No
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.55
Footwear Shank Type
Steel
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.51
Footwear Sole Pattern
T15 Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11
Footwear Style
Chelsea Boot
Metatarsal System
No
Toe Shape
Round
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Fair
Conductive
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.31
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Standards
ASTM F2413
Chemical Resisting Sole
Yes
Shank Material
Steel
Electrical Hazard Rated
Yes
Predominant Footwear Color
Brown
Static Dissipative
No
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Series
GIANT
Heat Resistant
No
Non-Marking Upper
No
Slip Resistant
No
Upper Color
Brown
Metatarsal Guard Style
None
Heel Style
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Toe Cap Material
Steel
Maximum Heat Rating
Not Rated
Closure
Slip On
Slip-Resistance Value - Mark II - Oily
0.31
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.55
Slip-Resistance Value - Mark II - Wet
0.51
All-Leather Upper
Yes
Construction
Welted
Heel Definition
Defined Heel
Style Family
Chelsea Boot
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Liner Material (PRINT)
Textile
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Soggy Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number GR530

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.