Shop GEORGIA BOOT

Men's Wellington Boot, 9.5, Composite Toe, 11 in H, Light Brown, GB00243

  • Mfr # GB00243
  • Zoro # G7124131

product price: 
$
190.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Light Brown
Width
M
Style Number
GB00243
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GB00243
Zoro #
G7124131
UPC #
718562856835
Country of Origin
China
Item
Wellington Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Light Brown
Style Number
GB00243
Upper Boot Material
All Leather
Waterproof
Yes
Waterproof Type
Georgia Boot Waterproof
Metal Chip Resisting Sole
No
Footwear Style
Wellington Boot
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Footwear Sole Pattern
Multi Pattern
Upper Material Description
Leather
Footwear Closure Type
Pull On
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
Liner Material
Mesh
Chain Saw Cut Resistant
No
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.81
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.35
Shank Material
Fiberglass
Completely Non Metallic
No
Non-Marking Sole
Yes
Last Number or Name
Muddog
Standards
ASTM F2413-11 I/75 C/75 EH
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Better
Chemical Resisting Sole
Yes
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Wide Toe Cap
No
CSA Footwear Standard
Not Specified
Conductive
No
Non Metallic Upper
No
Footwear Shank Type
Fiberglass
For Outdoor Traction
Yes
Insole System
AMP Polyurethane, Memory Foam
Outsole Material
Rubber
Midsole Material
EVA
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.75
Insulation Type
None
Max. Heat Rating
600 Degrees F
Metatarsal System
No
Metatarsal Guard
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Insole Material
Memory Foam, Polyurethane
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Dry
0.81
Toe Cap Material
Composite
Closure
Pull On
Slip-Resistance Value - Mark II - Oily/Wet
0.36
Slip-Resistance Value - Mark II - Wet
0.75
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.35
Insole Technology
AMP(TM)
Maximum Heat Rating
600 Degrees F
Construction
Cemented
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Foam, Polyurethane
Shank Material (PRINT)
Fiberglass
Maximum Heat Rating (PRINT)
600 Degrees F
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Heel Definition
Defined Heel
Wire Color
Light Brown

Dimensions

Size
9.5
Width
M
Footwear Width
M
Height
11 in
Heel Height
1 in
Overall Height
11 in
Size (PRINT)
9 1/2

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Light Brown, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number GB00243

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.