This item is Discontinued.

This item is Discontinued.
Steel Toe Boots, 11 W, Steel Toe, 6 in H, Brown (Discontinued)
Mfr #
GB00468 W 110
Zoro #
G608467899
UPC # 193715253974
Country of Origin China
Category Steel Toe Boots
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00468 W 110
- Zoro #
- G608467899
- UPC #
- 193715253974
- Country of Origin
- China
- Item
- Steel Toe Boots
- Color
- Brown
- Waterproof
- Yes
- Upper Material
- Leather, Textile
- Toe Type
- Steel
- Insulated
- No
- Resists
- Slips
- Features
- Full-grain leather upper, Georgia waterproof system, High performance mesh lining
Dimensions
- Size
- 11
- Width
- W
- Height
- 6 in
- Footwear Width
- W
Description
The Georgia Boot Athens 360 waterproof steel toe work boot features complete comfort and rugged durability. The 6-inch full-grain leather upper has durable dual-functioning hardware, a heel-stabilizing Counter Lock System and a padded collar and tongue with Stretch Gusset Technology.The interior is lined with high performance mesh and equipped with the Georgia Waterproof System. A removable memory foam Comfort Core Next Gen insole offers supreme comfort and breathability with individual pillars that flex and absorb shock with each step.Designed to match the shape of your foot, the ergo-fit steel toe cap on this moc-toe waterproof work boot provides more wiggle room for your toes than a standard steel toe cap and meets ASTM standards. This boot also is electrical hazard resisting.A fiberglass shank and Anchor Disk provide added arch support and durability. The EVA midsole cushions as you walk. The outsole on this all-purpose work boot is made from our proprietary Carbo-Tec Rubber and is slip-, oil-, abrasion-, heat- and chemical-resisting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.