This item is Discontinued.

Georgia Boot Waterproof Lace-To-Toe Work Boot, 8 M, Steel Toe, 8 in H, Chocolate, G103 G103

This item is Discontinued.

Georgia Boot

Waterproof Lace-To-Toe Work Boot, 8 M, Steel Toe, 8 in H, Chocolate, G103 (Discontinued)

Mfr # G103
Zoro # G1219256
UPC # 883802499353
Country of Origin Dominican Republic
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G103
Zoro #
G1219256
UPC #
883802499353
Country of Origin
Dominican Republic

Dimensions

Size
8
Width
M
Height
8 in
Footwear Width
M

Details

Item
Waterproof Lace-To-Toe Work Boot
Color
Chocolate
Waterproof
Yes
Style Number
G103
Toe Type
Steel

Description

The Georgia Boot steel toe waterproof Lace-To-Toe work boot is the tough work boot you want. This chocolate brown boot is equipped with a Georgia waterproof system. You know your feet will stay dry in a variety of wet and muddy conditions if you're wearing this men's boot. The work boot is made with Goodyear welt construction, so it is high quality. These steel toe work boots meet the ASTM F2413 protective toe classification and electrical hazard standard. In addition to being tough and dependable, these boots are comfortable. The men's Lace-to-Toe is fully lined and has a covered cushioned insole for comfort. An abrasion-resistant rubber Georgia Logger outsole supplies good traction for slippery surfaces and hills while being resistant to oils and chemicals. The sturdy work boot includes brass hardware and a removable brush guard kiltie.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.