This item is Discontinued.

This item is Discontinued.
USA, Waterproof Logger Work Boot, 10 M, 8 in Height, Crazy Horse (Discontinued)
Mfr #
GB00538 M 100
Zoro #
G808466531
UPC # 193715351915
Country of Origin United States
Category Plain-Toe Work Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00538 M 100
- Zoro #
- G808466531
- UPC #
- 193715351915
- Country of Origin
- United States
- Item
- Waterproof Logger Work Boot
- Material
- Leather
- Color
- Crazy Horse
- Toe Type
- Plain Toe
- Waterproof
- Yes
- Series
- USA
- Resists
- Slips
- Insulated
- No
- Style Number
- GB00538
Dimensions
- Size
- 10
- Footwear Width
- M
- Height
- 8 in
Description
The men's Georgia Boot USA Loggers are made in the USA with USA and globally sourced components, and are designed for rugged job environments. Built with a Goodyear welt construction, these 8-inch lace-up low heel loggers feature a full-grain leather upper, a padded tongue and collar and a guaranteed Georgia waterproof system. The brush guard kiltie can be removed for those that prefer a more traditional work boot look. Your feet will be comfortable all day long in these men's logger boots. Inside is a removable memory foam insole with a molded heel cup and air circulation channels to keep air moving through the boot. An oil- and slip-resisting Vibram rubber outsole with defined heel has an EVA midsole and steel shank for added durability and support. This men's work boot meets ASTM F2892 electrical hazard standards for soft toe protective footwear.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.