Shop GEORGIA BOOT
See all product information
Create Account
Men's Waterproof Lace-To-Toe Work Boot, 10 M, Leather, 8 in Height, Chocolate
- Mfr # G101
- Zoro # G1269050
product price:Â
$
180.00
/pr
Free Shipping & Returns
Key Features
Size
10
Color
Chocolate
Height
8 in
Waterproof
Yes
Upper Material
Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G101
- Zoro #
- G1269050
- UPC #
- 883802548983
- Country of Origin
- Dominican Republic
Dimensions
- Size
- 10
- Footwear Width
- M
- Height
- 8 in
Details
- Item
- Waterproof Lace-To-Toe Work Boot
- Color
- Chocolate
- Waterproof
- Yes
- Upper Material
- Leather
- Closure Type
- Lace Up
- Gender
- Men's
- Style Number
- G101
Description
Need a more comfortable work boot. Meet the Georgia Boot Waterproof Lace-to-Toe Work Boot. Need dry feet. This comfortable work boot is equipped with Georgia waterproof system. Don't sweat it. Styles featuring the Georgia Waterproof System come equipped with a heavily-fortified defense against water, ensuring your feet stay dry. The rich brown boot has Goodyear welt construction for maximum durability. It has a full-grain leather upper for long-lasting quality and a great look. The lace-up boot has an abrasion-resistant rubber "Georgia Logger" outsole that's oil-resistant. The interior of the logger has a covered cushioned insole for comfort. The best men's work boot is fully lined to make it easy on your feet. This sturdy eight-inch boot has brass hardware, and the brush guard kiltie is removable. For quality and sanity reasons, you need the Georgia Boot Waterproof Lace-to-Toe Work Boot.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.