Shop GEORGIA BOOT
See all product information
Create Account
Men's Waterproof Lace-To-Toe Work Boot, 9 M, Full-Grain Leather, 8 in Height, Black
- Mfr # G8010
- Zoro # G1209526
product price:Â
$
205.00
/pr
Free Shipping & Returns
Key Features
Color
Black
Height
8 in
Waterproof
Yes
Upper Material
Full-Grain Leather
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G8010
- Zoro #
- G1209526
- UPC #
- 883802277371
- Country of Origin
- Dominican Republic
- Item
- Waterproof Lace-To-Toe Work Boot
- Color
- Black
- Waterproof
- Yes
- Upper Material
- Full-Grain Leather
- Gender
- Men's
- Outsole Material
- Vibram
- Style Number
- G8010
Dimensions
- Size
- 9
- Footwear Width
- M
- Height
- 8 in
Description
The Georgia Waterproof Lace-To-Toe Work Boot is an extremely durable boot that keeps water out. Built with the Georgia Waterproof System, this boot stands up to rain and mud. Air gets in, but water can't. There's a 100 percent guarantee that your feet stay dry. Durability, performance and comfort come from the exclusive low-heel Vibram Lug outsole that resists abrasions, chemicals, heat, oils and metal chips. Goodyear welt construction enhances the lace-to-toe boot's strength and flexibility. There's also a steel shank for support and stability. Comfort is not forgotten with this work boot. It has a removable polyurethane orthotic insert. The collar is fully-lined and padded. An 8-inch boot, this footwear features full-grain black leather. The brush guard kiltie is removable. Solid stud hooks and eyelets set on steel washers add an extra touch of quality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.