This item is Discontinued.

This item is Discontinued.
Men's Waterproof Logger Boot, 7.5 W, Leather, 8 in Height, Chocolate (Discontinued)
Mfr #
G7113
Zoro #
G1245698
UPC # 885192018213
Country of Origin Dominican Republic
Category Plain-Toe Work Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G7113
- Zoro #
- G1245698
- UPC #
- 885192018213
- Country of Origin
- Dominican Republic
- Item
- Waterproof Logger Boot
- Color
- Chocolate
- Toe Type
- Plain
- Waterproof
- Yes
- Upper Material
- Leather
- Gender
- Men's
- Style Number
- G7113
- Outsole Material
- Rubber
Dimensions
- Size
- 7.5
- Footwear Width
- W
- Height
- 8 in
Description
The Georgia Boot waterproof Logger boot keeps your feet dry and provides outstanding comfort and durability. This boot features an abrasion-resistant scalloped heel rubber Logger outsole. It's made with Goodyear welt construction to make these boots ready all rugged terrains. Built with the Georgia Waterproof System, this logger stands up to rain and mud. Air gets in, but water can't. There's a 100 percent guarantee that your feet stay dry. It's also comfortable with a covered cushion insole and a fully-lined and cushioned collar. Support comes from a steel shank and a removable polyurethane orthotic insert. The brush guard kiltie is removable on this full-grain leather 8" boot. These logging boots also features solid stud hook and eyelets set on steel washers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.