Shop GEORGIA BOOT

Men's Waterproof Logger Boot, 7 M, Leather, 8 in Height, Chocolate

  • Mfr # G7113
  • Zoro # G1234218

product price: 
$
175.00
/pr
Free Shipping & Returns

Key Features

Color
Chocolate
Toe Type
Plain
Height
8 in
Waterproof
Yes
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G7113
Zoro #
G1234218
UPC #
885192018060
Country of Origin
Dominican Republic
Item
Waterproof Logger Boot
Color
Chocolate
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Gender
Men's
Style Number
G7113
Outsole Material
Rubber

Dimensions

Size
7
Footwear Width
M
Height
8 in

Description

The Georgia Boot waterproof Logger boot keeps your feet dry and provides outstanding comfort and durability. This boot features an abrasion-resistant scalloped heel rubber Logger outsole. It's made with Goodyear welt construction to make these boots ready all rugged terrains. Built with the Georgia Waterproof System, this logger stands up to rain and mud. Air gets in, but water can't. There's a 100 percent guarantee that your feet stay dry. It's also comfortable with a covered cushion insole and a fully-lined and cushioned collar. Support comes from a steel shank and a removable polyurethane orthotic insert. The brush guard kiltie is removable on this full-grain leather 8" boot. These logging boots also features solid stud hook and eyelets set on steel washers.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.