Shop GEORGIA BOOT
See all product information
Create Account
Men's Wedge Work Boot, 8.5 W, Leather, 8 in Height, Barracuda Gold
- Mfr # G8152
- Zoro # G1216596
product price:Â
$
170.00
/pr
Free Shipping & Returns
Key Features
Color
Barracuda Gold
Toe Type
Plain
Height
8 in
Waterproof
No
Upper Material
Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G8152
- Zoro #
- G1216596
- UPC #
- 43538498260
- Country of Origin
- Dominican Republic
- Item
- Wedge Work Boot
- Color
- Barracuda Gold
- Toe Type
- Plain
- Waterproof
- No
- Upper Material
- Leather
- Closure Type
- Lace Up
- Gender
- Men's
- Style Number
- G8152
- Outsole Material
- Polyurethane
Dimensions
- Size
- 8.5
- Footwear Width
- W
- Height
- 8 in
Description
The Georgia Boot Wedge work boot is made of high-performance leather that resists many of the chemicals or acids you may encounter at the farm and ranch or the work-site. The SPR leather of this Georgia Boot is superior to other leathers; it is roughly 3 times stronger and resists abrasions 2. 5 times as well. This means that the leather will stay soft and supple, while other leathers might dry out and crack. Durability and performance continues with the "Poly Wedge ULTRA" outsole of this men's boot. This sole resists oils, chemicals and abrasions. In addition to being non-marking, this outsole is also slip-resistant. Goodyear welt construction enhances the boot's strength and durability. There's also a steel shank for stability. This 8-inch full-grain leather work boot has a covered cushion insole and a padded gusset for comfort.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.