This item is Discontinued.

Georgia Boot Men's Work Boot, 8.5 W, Steel Toe, 8 in H, Briar Brown, G8315 G8315

This item is Discontinued.

Georgia Boot

Men's Work Boot, 8.5 W, Steel Toe, 8 in H, Briar Brown, G8315 (Discontinued)

Mfr # G8315
Zoro # G3875417
UPC # 043538907199
Country of Origin Dominican Republic
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G8315
Zoro #
G3875417
UPC #
043538907199
Country of Origin
Dominican Republic
Item
Work Boot
Color
Briar Brown
Gender
Men's
Waterproof
No
Style Number
G8315
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
Yes
Predominant Footwear Color
Brown
Non-Marking Sole
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Footwear Style
8 in Work Boot
Conductive
No
Footwear Sole Pattern
Lug
Shank Material
Rubber
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Footwear Closure Type
Lace Up
Completely Non Metallic
No
Puncture Resistant Insole
No
Insulation Weight
None
Upper Material Description
Full Grain Leather
Metatarsal Guard
Internal
Standards
ASTM F2413-05
Ninety Degree Heel
Yes
Static Dissipative
No
Max. Heat Rating
574 Degrees F
Footwear Construction Type
Welted
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Moisture Wicking Nylon Mesh
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
Footwear Shank Type
Steel
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Chemical Resisting Sole
Yes
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Comfort Core
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Closure Type
Speed Lace
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe

Dimensions

Size
8.5
Width
W
Height
8 in
Footwear Width
W
Heel Height
1 in or Greater
Footwear Size
8 1/2

Description

Work Boot, Toe Type Steel, Metatarsal Guard Internal, Insulated No, Men's, Size 8 1/2, Footwear Width W, Waterproof No, Lace Up, Height 8 in, Briar Brown, Liner Material Moisture Wicking Nylon Mesh, Shank Material Rubber, Midsole Material Rubber, Outsole Material Rubber, Footwear Sole Pattern Lug, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.