This item is Discontinued.

This item is Discontinued.
acclaim Dinner Napkins, 1-Ply, White, 15 x 17, PK3200 (Discontinued)
Mfr #
31577
Zoro #
G4578419
UPC # 10073310315772
Country of Origin United States
Category Disposable Napkins
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31577
- Zoro #
- G4578419
- UPC #
- 10073310315772
- Country of Origin
- United States
Dimensions
- Length
- 17"
- Width
- 15"
- Folded Depth
- 8.5"
- Folded Width
- 3.75"
Details
- Item
- Napkins
- Napkin Fold Type
- Dinner
- Color
- White
- Napkin Style
- Dinner
- Material
- Paper
- Pack Count
- 200
- Ply
- 1
Description
Georgia PacificĀ® Professional acclaim Dinner Napkins, 1-Ply, White, 15 x 17, 200/Pack, 16 Pack/Carton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.