Shop GEORGIA-PACIFIC

Toilet Paper Dispenser, Coreless, Horizontal Double Roll, Steel, Silver, Compact

  • Mfr # 56798
  • Zoro # G7562615

product price: 
$
46.19
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Coreless
Roll Capacity
Double Roll
Dispenser Material
Steel
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
56798
Zoro #
G7562615
UPC #
10073310567980
Country of Origin
China

Dimensions

For Max. Roll Dia.
5 3/4 in
Height
7.12
Width
10.12 in
Depth
6-3/4"
Length
6.75
Dispenser Width
10 1/8 in
Dispenser Height
7 1/8 in
Dispenser Depth
6 3/4 in
Overall Length
11.375
Overall Width
7.625
Overall Height
7.688
Fits Chest Size
Prevents Stub Roll Litter, Transfer Paddle to Prevent Access to a New Roll

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Coreless
Roll Capacity
Double Roll
Dispenser Material
Steel
Color
Silver
Product Series
Compact
Sublease Requirement
Sublease Not Required
For Use With
Mfr. No. 19371, 19372, 19374, 19375, 19376, 19378,
Series
Compact(R)
Features
Prevents Stub Roll Litter, Transfer Paddle to Prevent Access to a New Roll
Includes
Key, Locks
Weight
1.94
Toilet Paper Type
Coreless
Dispenser Mounting
Wall
Finish
Stainless
Compatible Mfg. Model Number
19371, 19372, 1937300, 19374, 19375, 19378
Ligature Resistant
No
ADA Compliance
Yes
Dispenser Capacity
(2) Rolls
Warranty
10 yr
Wire Color
Silver

Description

Toilet Paper Dispenser, Coreless, Compact(R), Dispenser Capacity (2) Rolls, Horizontal Double Roll, Dispenser Material Steel, Finish Stainless, Silver, Dispenser Depth 6 3/4 in, Proprietary, Ligature Resistant No, ADA Compliance Yes, Dispenser Height 7 1/8 in, Dispenser Mounting Wall, Dispenser Width 10 1/8 in, Compatible Grainger Part Number 1FC17, 1LYJ5, 32GV94, 3APV7, 3APV8, 4TH42, Compatible Mfg. Model Number 19371, 19372, 1937300, 19374, 19375, 19378

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.