This item is Discontinued.

This item is Discontinued.
Georgia-Pacific T6 CPC 6 x 10.75 in. Midget Bakery Dry Wax Tissue; White - Case of 10000 (Discontinued)
Mfr #
T6 CPC
Zoro #
G404063813
UPC # 656973747710
Country of Origin China
Category Wax, Parchment & Butcher Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T6 CPC
- Zoro #
- G404063813
- UPC #
- 656973747710
- Country of Origin
- China
Description
Features
- Economical to use as pick-up sheet or light duty food handling
- Takes up less space then flat sheets, each sheet stands up ready to be accessed
- Attractive printed dispenser boxes
- Color: White
- Size: 6 x 10.75 in.
- Weight: 19 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.