This item is Discontinued.

This item is Discontinued.
Towels & Wipes, 13" x 24", Unscented (Discontinued)
Mfr #
29416
Zoro #
G4595173
UPC # 10073310294169
Country of Origin United States
Category Multi-Purpose Wipes
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 29416
- Zoro #
- G4595173
- UPC #
- 10073310294169
- Country of Origin
- United States
- Item
- Towels & Wipes
- Material
- Cloth-Like
- Color
- Green; White
- Fragrance
- Unscented
- Recommended For
- Grease; Grime; Liquid
- Paper Towel Type
- Foodservice Towels
- Net Weight
- 5.01 lbs
- Application
- Foodservice
- Packaging Type
- Box
- Wipes per Container
- 150
Dimensions
- Sheet Size
- 13" x 24"
Description
Georgia PacificĀ® Professional Dixie H700 Disposable Foodservice Towel, 13 x 24, 150/Carton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.