Shop GERBER
See all product information
Create Account
Folding Knife, Fine Edge, Blade 3-1/2" L
Mfr # 30-001308N
Zoro # G5907787
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Number of Blades
1
Handle Material
Fiberglass
Handle Color
Green
Blade Length
3 1/2 in
Blade Type
Drop Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30-001308N
- Zoro #
- G5907787
- UPC #
- 013658150911
- Country of Origin
- United States
Dimensions
- Blade Length
- 3 1/2 in
- Closed Length
- 5 in
- Length Open
- 8 3/16 in
- Overall Length
- 8 1/4 in
- Wire Rope Length
- 8 1/4 in
Description
When you need a reliable folding knife, the Gerber 30-001308 Folding Knife is the tool to have on hand. Its automatic opening design allows for quick access and its safety switch helps to prevent accidental blade deployment. The CPM S30V steel blade is designed for cutting, with a fine edge. This 3 1/2 in. drop point folding knife features a plunge lock that secures the blade in place while it's open or closed. The handle of this folding knife is made of G10 and has a green color. The Gerber 30-001308 Folding Knife is an excellent choice when you need something small but powerful.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.