Viper 1H Tub Shower Trim Kit Treysta Cartridge 1.75gpm Brushed Nickel Viper 1H Tub Shower Trim Kit

  • Mfr # G00G9155BNTC
  • Zoro # G524969682
product price: 
$
139.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G00G9155BNTC
Zoro #
G524969682
UPC #
671052659890
Country of Origin
Unknown

Description

Consistent and reliable, the Viper Single Handle Tub & Shower Trim Kit with Diverter on Spout delivers both style and performance. Single-function showerhead and tub spout are operated by the tapered, sleek style of the ADA-compliant lever that controls both water temperature and volume. Diverter on tub spout allows user to easily switch to showering mode. The shower head and faucet's water-saving flow rate of 1.75gpm saves on utility bills. Controlled by the powerful Treysta valve (sold separately), this tub and shower trim kit includes a Treysta cartridge to ensure lasting performance and worry-free operation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews