American Cherry 3-Drawer Pro Series Riser

  • Mfr # B2903-AC
  • Zoro # G923371390
product price: 
$
1,094.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B2903-AC
Zoro #
G923371390
UPC #
697647230084
Country of Origin
United States

Description

The B2903-AC Pro Series Riser is a versatile three-drawer storage platform designed to expand the function of compatible 26-inch Gerstner chests and bases.Thispiece adds organized storage, elevated working height, and added flexibility to a Pro Series chest-and-base configuration. Constructed from American Cherry and finished in Gerstner’s signature fruitwood tone, the riser highlights the natural warmth and flowing grain character of the wood. Over time, cherry will naturally darken, developing deeper richness and patina. The B2903 features three drawers-two larger matching drawers and one smaller drawer-providing organized storage for tools, accessories, and smaller essentials. Beneath the drawers, the open cavity provides generous usable space for clearance, keyboard storage, or frequently accessed items, adding meaningful function beyond the enclosed drawer capacity. The top surface is lined in brown felt and bordered with retaining rails to help stabilize a compatible chest or base placed above. Designed to work with the 2610 Journeyman Chest, 2613 Pro Series Chest, and B2705 Pro Series Base, the B2903 can also be used on the R3007 roller base to create a larger, more adaptable storage arrangement. In addition to shop use, the B2903 functions well as a compact standalone storage piece. Its open lower space and low profile make it well suited for use as a monitor stand, with room below for a keyboard or other frequently used items. Each drawer is individually fitted for smooth operation and precise alignment. As with all Gerstner wooden products, the natural properties of the wood assist with moisture absorption, supporting rust prevention when storing metal tools and instruments. The B2903-AC Pro Series Riser adds flexibility, storage, and useful elevation to the Gerstner Pro Series lineup while maintaining the craftsmanship and presentation expected of a Gerstner piece.

Ratings & reviews