Skip to Main Content
customer-service Help
Gfg

Controller, 4 Channel, LED, 12 in H, Blue

Gfg Controller, 4 Channel, LED, 12 in H, Blue 4400
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,945.97
  • Item: Controller
  • Gas Type: Combustible, O2, Toxic Gases, Vapors
  • Alarm Type: Internal Buzzer
See full product details
This item ships free.
Total: $1,945.97

Gfg #4400 Specifications

  • Item: Controller
  • Gas Type: Combustible, O2, Toxic Gases, Vapors
  • Alarm Type: Internal Buzzer
  • Status Indicator: Yes
  • Depth: 6 in
  • Features: Security Lock, Slim-Line Design
  • Control Type: 4 to 20mA
  • Display: LED
  • Power Required: 115V AC
  • Color: Blue
  • Operating Temp. Range: 0 Degrees to 131 Degrees F
  • For Use With: GfG Transmitters
  • Height: 12 in
  • Width: 12 in
  • Number of Channels: 4
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Controller, Gas Type Combustible, O2, Toxic Gases, Vapors, Number of Channels 4, Control Type 4 to 20mA, Alarm Type Internal Buzzer, Display LED, Status Indicator Yes, Features Security Lock, Slim-Line Design, For Use With GfG Transmitters, Power Required 115V AC, Height 12 in, Width 12 in, Depth 6 in, Color Blue, Operating Temp. Range 0 Degrees to 131 Degrees F

Reviews of Gfg #4400