Dry Erase Board, Plastic, 18 in, 24 in, Aluminum Frame, White, Gloss
- Mfr # M2-18-1
- Zoro # G6711424
product price:Â
$
42.99
/ea
Key Features
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Non-Magnetic
Dry Erase Height
18 in
Dry Erase Width
24 in
Board Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Dry Erase Height
- 18 in
- Dry Erase Width
- 24 in
- Adjustable Height Range
- Not Adjustable
- Height
- 18"
- Overall Height
- 18 in
- Overall Width
- 24 in
- Depth
- 3/8 in
- Width
- 24"
- Size
- 18"H x 24"W
- Adjustable Height
- Not Adjustable
- Board Height - Side 1
- 17 3/4 in
- Board Width - Side 1
- 24 in
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 18 in, Dry Erase Width 24 in, Depth 3/8 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Plastic, Corner Shape Square, Includes Protective End Caps
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.