2 Door Enclosed Flannel Letter Board, Headliner Frame, Bronze Aluminum, 3'H x 4'W, Black

  • Mfr # PBB5-BK

  • Zoro # G115776507


product price:  $965.99
/ea
Free Shipping & Returns

Key Features

Frame Color
Bronze
Board Color
Black
Height
36 in
Depth
2.25 in
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PBB5-BK
Zoro #
G115776507
UPC #
14935233938
Country of Origin
United States

Dimensions

Height
36 in
Depth
2.25 in
Width
48 in
Size
3'H x 4'W

Details

Frame Color
Bronze
Board Color
Black
Frame Material
Aluminum
Surface Material
Letterboard
Standards
TAA Compliant
Accepts Magnets
No

Description

Ghent's Headliner Enclosed Letterboards for indoor use feature 1/4" precision grooved changeable flannel letter panels. The units feature durable anodized aluminum frame. A set of 3/4" Gothic style white letters, numbers and characters is included. Lockable full-length hinged doors, with shatter-resistant acrylic, help make these wall mounted units a popular choice for schools, churches, hospitals and fraternal organizations. Headers include a 6" high opaque acrylic panel with uppercase and lowercase Helvetica black letters, sized and centered depending on length of name. Optional lighted header panel is available. Units feature concealed corner brackets for easy and secure mounting.


  • Features 6"H header - opaque acrylic lens, black uppercase and lowercase Helvetica letters, sized and centered.
  • Letter panel features 1/4" precision grooves for easy letter insertion with a set of 3/4" Gothic font white letters, numbers and characters (327 pieces).
  • Doors feature shatter-resistant acrylic, full-length hinges, locks and keys for added security.
  • Concealed corner brackets allow for easy and secure mounting.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.