2 Door Enclosed Natural Cork Bulletin Board, Bronze Aluminum Frame, 3'H x 4'W

  • Mfr # PB23648K

  • Zoro # G715764706


product price:  $778.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Height
36 in
Board Color
Natural
Frame Color
Bronze
Depth
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PB23648K
Zoro #
G715764706
UPC #
14935208042
Country of Origin
United States

Dimensions

Width
48 in
Height
36 in
Depth
2.25 in
Size
3'H x 4'W

Details

Board Color
Natural
Frame Color
Bronze
Frame Material
Aluminum
Board Material
Cork
Standards
TAA Compliant

Description

Ghent's Enclosed Cork Bulletin Board is the perfect way to display messages, pictures, and important information securely. Natural cork boards are made with self-healing cork, meaning holes made from repeated and frequent tacking will disappear. You can use staples, tacks or pins and be confident that they will stay in place without pulling from the board. Ghent's message centers are hand-made to ensure the cork surface will not peel or flake from the backing when installed indoors. Ghent's enclosed bulletin boards are protected using shatter-proof acrylic panels, full-length door hinges, and locks that are flush with the frame. You can install the board in high-traffic, public areas without worrying about damage or tampering. Hidden corner brackets allow the message center to sit flush against the wall without any visible hardware, which adds protection from vandalism. The cork surface is paired with a Bronze aluminum frame and includes 2 keys. Ships to you in Ghent's worry-free packaging, designed specifically for shipping enclosed boards. Recommended for indoor use only.


  • Concealed corner brackets allow for easy and secure mounting.
  • Self-healing cork surface provides years of reliable service.
  • Flush mount locks and shatter-resistant acrylic panels for added security.
  • Strong, durable aluminum door frames hold acrylic panels securely in place.
  • which means faster lead times

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.