Shop GHENT
See all product information
Create Account
AriaGlassboard, 2 ft. Hx3 ft. W, 1/4", Blue, Glass, 24", 36", Blue
Mfr # ARIASN23BE
Zoro # G6238919
product price:Â
$
419.99
/ea
Free Shipping & Returns
Key Features
Dry Erase Height
24"
Dry Erase Width
36"
Board Color
Blue
Dry Erase Surface Type
Glass
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ARIASN23BE
- Zoro #
- G6238919
- UPC #
- 014935008963
- Country of Origin
- United States
Dimensions
- Dry Erase Height
- 24"
- Dry Erase Width
- 36"
- Size
- 2'H x 3'W
Details
- Item
- AriaGlassboard,2 ft. Hx3 ft. W,1/4",Blue
- Board Color
- Blue
- Dry Erase Surface Type
- Glass
- Color
- Blue
- Magnetic/Nonmagnetic
- Non-Magnetic
Description
AriaGlassboard,2 ft. Hx3 ft. W,1/4",Blue
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.