Shop GHENT
See all product information
Create Account
Aria Glassboard, 2 ft.Hx3 ft.W, 1/4", Gray, Glass, 24", 36", Gray
Mfr # ARIASN23GY
Zoro # G6238876
product price:Â
$
419.99
/ea
Free Shipping & Returns
Key Features
Dry Erase Height
24"
Dry Erase Width
36"
Board Color
Gray
Dry Erase Surface Type
Glass
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARIASN23GY
- Zoro #
- G6238876
- UPC #
- 014935009052
- Country of Origin
- United States
- Item
- Aria Glassboard,2 ft.Hx3 ft.W,1/4",Gray
- Board Color
- Gray
- Dry Erase Surface Type
- Glass
- Color
- Gray
- Magnetic/Nonmagnetic
- Non-Magnetic
Description
Aria Glassboard,2 ft.Hx3 ft.W,1/4",Gray