
3 Door Enclosed Vinyl Bulletin Board, Headliner Frame, Bronze Aluminum, 4'H x 6'W, Silver
Mfr # PBVX9-193
Zoro # G815763173
product price: $1,565.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Width
72 in
Height
48 in
Size
4 ft H x 6 ft W
Board Material
Vinyl
Board Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PBVX9-193
Zoro #
G815763173
UPC #
14935519865
Country of Origin
United States
Dimensions
Width
72 in
Height
48 in
Size
4 ft H x 6 ft W
Depth
2-1/4 in
Details
Board Material
Vinyl
Board Color
Silver
Frame Color
Bronze
Frame Material
Aluminum
Standards
TAA Compliant
Description
Ghent's Headliner Enclosed Vinyl Bulletin Boards feature a sealed back vinyl for outdoor applications when mounted under an awning or overhang. The self-healing fabric-backed vinyl is available in multiple colors, you can chose what complememts your decor best. The doors feature shatter-resistant acrylic panels, full-length hinges, flush mount locks and two keys. Choose from Satin Aluminium or dark Bronze frame finishes. The header is a 6" opaque acrylic lens to accommodate your organization's name or logo. Standard lettering is uppercase and lowercase black Helvetica, centered and sized to the requested name. Units feature concealed corner brackets for easy and secure mounting. Optional lighted header panels are available. For outdoor use when mounted under an awning or overhang.
- Concealed corner brackets allow for easy and secure mounting.
- Vinyl fabric tack surface with sealed back for outdoor use when mounted under awning or overhang.
- Doors feature shatter-resistant acrylic, full-length hinges, locks and keys for added security.
- Available in additional frame and vinyl color choices.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.