36'' x 30'' Enclosed Vinyl Board, 1-Door, Bronze Aluminum Frame, Illuminated Headliner, Ebony

  • Mfr # PBVLX3-183

  • Zoro # G115764290


product price:  $846.99
/ea
Free Shipping & Returns

Key Features

Width
30 in
Height
36 in
Size
36"H x 30"W
Board Material
Vinyl
Board Color
Ebony
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PBVLX3-183
Zoro #
G115764290
UPC #
14935520816
Country of Origin
United States

Dimensions

Width
30 in
Height
36 in
Size
36"H x 30"W
Depth
2.25 in

Details

Board Material
Vinyl
Board Color
Ebony
Frame Color
Bronze
Frame Material
Aluminum
Standards
TAA Compliant

Description

Ghent's Illuminated Headliner Enclosed Vinyl Bulletin Boards feature a sealed back vinyl for outdoor applications when mounted under an awning or overhang. The self-healing fabric-backed vinyl is available in a variety of colors, allowing you to complement your current decor. The doors feature shatter-resistant acrylic panels, full-length hinges, flush mount locks, and two keys to keep your messages secure. The frame is anodized aluminum in Satin or dark Bronze finish. The lighted header is a 6" opaque acrylic lens to accommodate your organization's name or logo. Standard lettering is uppercase and lowercase black Helvetica, centered and sized to the requested name. Units feature concealed corner brackets for easy and secure mounting. For outdoor use when mounted under an awning or overhang.


  • Concealed corner brackets allow for easy and secure mounting.
  • Vinyl fabric tack surface with sealed back for outdoor use when mounted under awning or overhang.
  • Doors feature shatter-resistant acrylic, full-length hinges, locks and keys for added security.
  • Available in additional frame and vinyl color choices.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.