Ghent
48-5/8"x48-5/8" Plastic Dry Erase Board, Gloss
- Zoro #: G1984731
- Mfr #: M2-44-4
Hover or click to zoom Tap to zoom
Key Features
- Dry Erase Product Grouping: Dry Erase Board
- Board Properties: Non-Magnetic
- Dry Erase Height: 48 5/8 in
- Item: Dry Erase Board
- Board Color: White
- Dry Erase Surface Type: Plastic
- Mounting/Mobility Type: Wall Mounted
- Dry Erase Surface Finish: Gloss
$291.12
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $291.12
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Ghent
- MFR #M2-44-4
- Zoro #G1984731
- Country of OriginUnited States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 5/8 in |
Dry Erase Width | 48 5/8 in |
Adjustable Height Range | Not Adjustable |
Depth | 3/8 in |
Height | 48.5" |
Width | 48.6" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Non-Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Plastic |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Satin |
Includes | Accessory Tray, Eraser, L-Hangers, Marker |
Frame Material | Aluminum |
Corner Shape | Square |
Features | Durable, Accessory Tray, Non-magnetic, Eco-friendly |
Series | M2 |
Assembly | No |
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 5/8 in, Dry Erase Width 48 5/8 in, Depth 3/8 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Plastic, Corner Shape Square, Includes Accessory Tray, Eraser, L-Hangers, Marker
Reviews of Ghent #M2-44-4
Explore more
- GHENT 48-5/8"x60-5/8" Plastic Dry Erase Board, Gloss M2-45-4
- GHENT 48-5/8"x96-5/8" Plastic Dry Erase Board, Gloss M2-48-4
- GHENT 48-5/8"x72-5/8" Plastic Dry Erase Board, Gloss M2-46-4
- GHENT 24"x36" Magnetic Glass Dry Erase Board, Peach HMYSM23PH
- GHENT 48"x48" Glass Dry Erase Board, White ARIASN44WH
- GHENT 36-1/2"x48-1/2" Magnetic In/Out Board GRPM201E-34
- GHENT 24"x36" Glass Dry Erase Board, Peach ARIASN23PH
- GHENT 76-1/8"x76-3/8" Magnetic Porcelain Whiteboard NEX206MW-FR
- GHENT 47-3/4"x95-3/4" Porcelain Whiteboard, Cherry IMM48WCH
- GHENT 72-1/8"x 53.25" Reversible Whiteboard, Wood Frame RMM34
- ASHLEY PRODUCTIONS Smart Poly Chart Black Confetti Classroom Rules, 13in x 19in 91085
- Ghent Dry Erase Boards