48'' x 72'' Enclosed Flannel Letterboard, 3-Door, Bronze Aluminum Frame w/ Illuminated Headliner

  • Mfr # PBBL9-BK

  • Zoro # G115776514


product price:  $2,356.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Frame Color
Bronze
Board Color
Black
Depth
2.25 in
Size
4'H x 6'W
Height
48 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PBBL9-BK
Zoro #
G115776514
UPC #
14935211738
Country of Origin
United States

Dimensions

Depth
2.25 in
Size
4'H x 6'W
Height
48 in
Width
72 in

Details

Frame Color
Bronze
Board Color
Black
Frame Material
Aluminum
Surface Material
Letterboard
Accepts Magnets
No
Standards
TAA Compliant

Description

Ghent's Headliner Enclosed Letterboards for indoor use feature 1/4" precision grooved changeable flannel letter panels. The units feature durable anodized aluminum frame. A set of 3/4" Gothic style white letters, numbers and characters is included. Lockable full-length hinged doors, with shatter-resistant acrylic, help make these wall mounted units a popular choice for schools, churches, hospitals and fraternal organizations. Headers include a 6" high opaque acrylic panel with uppercase and lowercase Helvetica black letters, sized and centered depending on length of name. Optional lighted header panel is available. Units feature concealed corner brackets for easy and secure mounting.


  • Features 6"H lighted header - opaque acrylic lens, black uppercase and lowercase Helvetica letters, sized and centered.
  • Letter panel features 1/4" precision grooves for easy letter insertion with a set of 3/4" Gothic font white letters, numbers and characters (327 pieces).
  • Doors feature shatter-resistant acrylic, full-length hinges, locks and keys for added security.
  • Concealed corner brackets allow for easy and secure mounting.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.